Zoro Homepage

USB 4.0 Docking Station

  • Mfr # DUF-901

  • Zoro # G422702077


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUF-901
Zoro #
G422702077
UPC #
790069802034
Country of Origin
Viet Nam

Description

9-IN-1 USB4.0 Docking Station with Video Ports: 2 x DP 1.4 (7680x4320@30Hz). 1 x USB Type-C. 4.0 with DP 1.4 Alt Mode (multi-functional connector). Network Port:. 1 x RJ45 (2.5 Gbps). USB Ports. 1x USB Type-C 4.0: 40 Gbps with 7.5W (5V@1.5A) power output (multi-functional connector) 1x USB Type-C 3.1: 10 Gbps. 2x USB Type-A 3.1: 10 Gbps. 1 x USB Type-A 2.0: 480 Mbps. Host Connector:. USB Type-C 4.0: 40 Gbps with USB Power Delivery (PD 3.0) for fast charge of 100W (compatible with Thunderbolt 4)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.