Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WI-FI 6 USB ADAPTER

  • Mfr # DWA-X1850-B1

  • Zoro # G521709076


product price: $48.99
/ea

Key Features

ISM Maximum Frequency
2.40 GHz
Height
0.5 in
Form Factor
Compact
Device Supported
Notebook, Desktop Computer, Router
Wi-Fi Generation
Wi-Fi 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA-X1850-B1
Zoro #
G521709076
UPC #
198105025285
Country of Origin
Multiple

Dimensions

Height
0.5 in
Width
3.8 in

Details

ISM Maximum Frequency
2.40 GHz
Form Factor
Compact
Device Supported
Notebook, Desktop Computer, Router
Wi-Fi Generation
Wi-Fi 6
Item
Wi-Fi Adapter
Wireless LAN Standard
IEEE 802.11a/n/ac/ax
Network Band
Dual Band
Host Interface
USB 3.2 Gen 1
Standards
CEFCC Class BIC
UNII Band
Yes
ISM Band
Yes
UNII Maximum Frequency
5 GHz
Wireless Transmission Speed
1.17-Gbit/s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.