Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wi Fi Water Leak Sensor Kit

  • Mfr # SW-A11KT

  • Zoro # G722639806


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-A11KT
Zoro #
G722639806
UPC #
790069802201
Country of Origin
Viet Nam

Description

Water Leak Detection with Multi-Alert System: Notifications sent to your phone, plus optional Google Assistant voice alerts Built-in 100 dB siren and LED strobe for prompt alerts Monitor Two Locations Out of the Box: Includes one plug-in master unit (with 1.5 ft detection cable) and one battery-powered sensor Expandable Whole-Home Monitoring: Expands to supports up to 17 sensors total (one master + 16 battery-powered pods) No Hub Required, Easy Setup: Connects to your existing Wi-Fi no hubs, plumber or geeky know-how required. Reliable Wi-Fi + Sub-GHz Connectivity: Sub-GHz wireless link provides extended coverage over 300 ft. indoors or 1000 ft. in open space. Easy App Management: Simple plug-and-play setup with the free AQUILA PRO AI app. Trusted D-Link Quality & Support: 1-Year D-Link Warranty Trusted brand with 39+ years of experience Not compatible with previous D-Link water sensors (DCH-161-US, DCH-S1621KT, DCH-S163).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.