Zoro Homepage

Wireless AC1300 Wave 2 PoE AP

  • Mfr # DAP2610

  • Zoro # G811901562


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Depth
6.7 in
Height
1.1 in
Wireless LAN Standard
IEEE 802.11ac
Width
6.7 in
Number of Internal Antennas
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAP2610
Zoro #
G811901562
UPC #
-
Country of Origin
China

Dimensions

Depth
6.7 in
Height
1.1 in
Width
6.7 in

Details

Item
Wireless Access Point
Wireless LAN Standard
IEEE 802.11ac
Number of Internal Antennas
2
PoE PD Port
Yes
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Frequency Band
2.40 GHz, 5 GHz
Wireless Transmission Speed
1.27-Gbit/s
Total Number of Antennas
2

Description

Wireless AC1300 Wave 2 PoE AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.