Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1280 12 in. Green Heavy Duty Atrium Drain Grate

  • Mfr # D232597

  • Zoro # G804148127


product price: $74.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D232597
Zoro #
G804148127
UPC #
654204006995
Country of Origin
China

Description

Features
  • Diameter: 12 in.
  • Color Family: Green
  • Material: Polyolefin
  • Product Type: Heavy Duty Drain Grate
  • Shape: Atrium
  • Features a structural foam polypolefin dome
  • UV inhibitor
  • Open surface area 50.6 square inches
  • 66.29 GPM
  • Use with 12" x 12" catch basin series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.