Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

630-6204-P-4 2 in. Tank-To-Bowl Bolt Kit

  • Mfr # D2156647

  • Zoro # G703900284


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2156647
Zoro #
G703900284
UPC #
654204853322
Country of Origin
China

Description

Features
  • Product Type: Tank to Bowl Kit
  • Material: Rubber
  • Adjustable: No
  • Hardware Included: Yes
  • Assembled Width: 2 in.
  • Use on 2 or 3 bolt connections
  • Includes tank-to-gowl gasket, 3 bolts, 3 nuts, and ballcock coupling nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.