Zoro Homepage
This item is Discontinued.
Da-Lite 159" 16:9 Proj Screen 92709

159" 16:9 Proj Screen (Discontinued)

  • Mfr # 92709
  • Zoro # G6236378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92709
Zoro #
G6236378
UPC #
717068910416
Country of Origin
United States

Dimensions

Screen Size
159"

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Viewing Angle
45°
Product Type
Projection Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.