Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Da-Lite 9X12 Contour Elec Scrn 88351L

9X12 Contour Elec Scrn (Discontinued)

  • Mfr # 88351L
  • Zoro # G6222335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88351L
Zoro #
G6222335
UPC #
717068765023
Country of Origin
Unknown

Dimensions

Screen Size
9x12

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Viewing Angle
60°
Product Type
Projection Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.