
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90090
Zoro #
G6232336
UPC #
717068839618
Country of Origin
Unknown
Dimensions
Dimensions
34.50" Height
Details
Item
Projector Screen
Frame Material
Metal
Features
Comfortable, Impact Resistant, Modesty Panel
Number of Casters
4
Product Type
Mobile Workstation
Caster Type
Locking Wheels
Description
The DA-LITE Pct100/100 Hm Mbl Wrkst is a mobile workstation with a metal frame. It has a height of 34.50" and is equipped with 4 locking wheels.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.