Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADVANTAGE TNSD 133D HD1.1, FABRIC, ROLLER + MOTOR ONLY

  • Mfr # 21798FLS

  • Zoro # G215658239


product price: $4,595.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Screen Height
65 in
Mounting
Ceiling Mount
Diagonal Image Size
133 in
Aspect Ratio
16:9
Screen Width
116 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21798FLS
Zoro #
G215658239
UPC #
-
Country of Origin
United States

Dimensions

Screen Height
65 in
Diagonal Image Size
133 in
Screen Width
116 in

Details

Mounting
Ceiling Mount
Aspect Ratio
16:9
Screen Fabric
Parallax Pure, HD Progressive 1.1
Product Line
Tensioned Advantage Electrol
Environmental Certification
GREENGUARD Gold
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.