CONTOUR 137D 72.5X116 HCMW
Mfr # 70193LS
Zoro # G415659739
product price: $2,016.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Color
White, Black
Includes
Contour Electrol Projection ScreenCase
Aspect Ratio
16:10
Mounting
Wall/Ceiling Mount
Screen Fabric
High Contrast Matte White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70193LS
Zoro #
G415659739
UPC #
717068805811
Country of Origin
United States
Dimensions
Screen Height
72.5 in
Diagonal Image Size
137 in
Screen Width
116 in
Details
Color
White, Black
Includes
Contour Electrol Projection ScreenCase
Aspect Ratio
16:10
Mounting
Wall/Ceiling Mount
Item
Projection Screen
Screen Fabric
High Contrast Matte White
Environmental Certification
GREENGUARD Gold, GREENGUARD
Product Line
Contour Electrol
Screen Folding Mechanism
Electric
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.