Zoro Homepage

FULLVISION HDC1.1 159D 78X139

  • Mfr # FC11C78X139

  • Zoro # G515658281


product price: $3,041.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Product Line
FullVision
Environmental Certification
GREENGUARD Gold, GREENGUARD
Screen Fabric
HD Progressive 1.1 Contrast
Environmentally Friendly
Yes
Screen Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC11C78X139
Zoro #
G515658281
UPC #
717068468757
Country of Origin
United States

Dimensions

Screen Height
78 in
Diagonal Image Size
159 in
Screen Width
139 in

Details

Product Line
FullVision
Environmental Certification
GREENGUARD Gold, GREENGUARD
Screen Fabric
HD Progressive 1.1 Contrast
Environmentally Friendly
Yes
Item
Projection Screen
Aspect Ratio
16:9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.