TENSIONED ELECTRIC PROJECTION SCREENS
Mfr # 14115L
Zoro # G015659740
product price: $11,520.99
/eaKey Features
Aspect Ratio
16:10
Screen Height
135 in
Diagonal Image Size
255 in
Mounting
Ceiling Mount, Recessed/In-Ceiling Mount
Product Line
Tensioned Advantage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14115L
Zoro #
G015659740
UPC #
717068715585
Country of Origin
United States
Dimensions
Screen Height
135 in
Diagonal Image Size
255 in
Screen Width
216 in
Details
Aspect Ratio
16:10
Mounting
Ceiling Mount, Recessed/In-Ceiling Mount
Product Line
Tensioned Advantage
Item
Projection Screen
Projection Formats
Widescreen
Screen Fabric
Da-Mat
Screen Folding Mechanism
Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.