Artist Signature Collection by Cesc Farre, Watercolor Brushes, Assorted, 3-Piece Set

  • Mfr # VA-4013_0

  • Zoro # G621734176


product price:  $91.19
/ea
Free Shipping & Returns

Key Features

Material
Wood, Synthetic fibers, Metal
Includes
3 Brushes
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-4013_0
Zoro #
G621734176
UPC #
-
Country of Origin
Germany

Details

Material
Wood, Synthetic fibers, Metal
Includes
3 Brushes
Color
Assorted

Description

This 3 brush set for watercolor painting is recommended by the well-known Spanish watercolorist Cesc Farre. This Signature Set contains da Vinci CASANEO Series 1290 Size 4 and Series 498 Size 4 brushes as well as a NOVA Series 5575 Size 12 brush. CASANEO is a new ''wavy'' fiber synthetic developed by da Vinci for water media artists. Manufactured from extra smooth, slightly wavy synthetic fibers, CASANEO replicates the feel of natural squirrel hair but comes to a better point. This special construction allows the fibers to absorb a huge amount of water & color delivering an endless brush stroke. Ideal for watercolor, gouache, fluid acrylics & ink painting. NOVA golden synthetic brushes can be used for all paints & painting techniques. This line has been one of our best-seller for decades. Our well-known mix of synthetic fibers of 3 different diameters with a high color absorbing capacity for smooth and even strokes. Our brushes are certified green manufacturing with sustainable wood handles handmade in Germany at our family owned factory since 1890. 100% Vegan.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.