Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CASANEO Dagger Striper with Traditional Pinstriping Handle, Synthetic, Slant, Series 703, Size 4

  • Mfr # VA-703_4

  • Zoro # G521734917


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wood, Synthetic fibers, Metal
Includes
1 Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-703_4
Zoro #
G521734917
UPC #
-
Country of Origin
Germany

Details

Color
Black
Material
Wood, Synthetic fibers, Metal
Includes
1 Brush

Description

da Vinci Series 703 Dagger Striper Synthetic Squirrel Hair is made of the new CASANEO synthetic fiber developed by da Vinci to revolutionize the pin striping business. With incredible flexibility, it holds a perfect line and is easy to clean and long lasting. The black handles feature brass ferrules. Manufactured from extra smooth, slightly wavy synthetic fibers, CASANEO replicates the feel of natural squirrel hair but comes to a better point. This special construction allows the fibers to absorb a huge amount of water & color delivering an endless brush stroke. Made in Germany. 100% Vegan. Handles are from sustainable forests in the Baltic states. Eco friendly manufacturing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.