
CASANEO Double Sided Dagger Striper w/Traditional Pinstriping Handle, Synthetic, Series 704, Size 3
Mfr # VA-704_3
Zoro # G721734724
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
1 Brush
Material
Wood, Synthetic fibers, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-704_3
Zoro #
G721734724
UPC #
-
Country of Origin
Germany
Details
Color
Black
Includes
1 Brush
Material
Wood, Synthetic fibers, Metal
Description
da Vinci Graphic Design Series 704 Pinstriping Brush, Dagger-Shaped Synthetic Squirrel with Black Handle is made of the new CASANEO synthetic fiber developed by da Vinci to revolutionize the pin striping business. With incredible flexibility, it holds a perfect line and is easy to clean and long lasting. Black handles feature brass ferrules. Manufactured from extra smooth, slightly wavy synthetic fibers, CASANEO replicates the feel of natural squirrel hair but comes to a better point. This special construction allows the fibers to absorb a huge amount of water & color delivering an endless brush stroke. Made in Germany. 100% Vegan. Handles are from sustainable forests in the Baltic states. Eco friendly manufacturing.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.