
CASANEO Liner with inlaid COLINEO needle tip, Synthetic, Watercolor & Acrylic, Series 5599, Size 12
Mfr # VA-5599_12
Zoro # G721734137
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Brush
Material
Wood, Synthetic fibers, Metal
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VA-5599_12
Zoro #
G721734137
UPC #
-
Country of Origin
Germany
Details
Includes
1 Brush
Material
Wood, Synthetic fibers, Metal
Color
Black
Description
CASANEO is a new ''wavy'' fiber synthetic developed by da Vinci for water media artists. Manufactured from extra smooth, slightly wavy synthetic fibers, CASANEO replicates the feel of natural squirrel hair but comes to a better point. This special construction allows the fibers to absorb a huge amount of water & color delivering an endless brush stroke. Ideal for watercolor, gouache, fluid acrylics & ink painting. CASANEO Series 5599 features an inlaid, extra long needle-sharp tip from COLINEO synthetic fibers brush body from fibers made to hold large amount of color. The brush has a short, black, polished, hexagonal handle. Made in Germany. 100% Vegan. Handles are from sustainable forests in the Baltic states. Eco friendly manufacturing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.