CASANEO Quill Wash, Extra Soft Synthetic, Watercolor, Series 498, Size 2

  • Mfr # VA-498_2

  • Zoro # G121734737


product price:  $61.19
/ea

Key Features

Includes
1 Brush
Color
Black
Material
Wood, Synthetic fibers, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-498_2
Zoro #
G121734737
UPC #
-
Country of Origin
Germany

Details

Includes
1 Brush
Color
Black
Material
Wood, Synthetic fibers, Metal

Description

CASANEO is a new ''wavy'' fiber synthetic developed by da Vinci for water media artists. Manufactured from extra smooth, slightly wavy synthetic fibers, CASANEO replicates the feel of natural squirrel hair but comes to a better point. This special construction allows the fibers to absorb a huge amount of water & color delivering an endless brush stroke. Ideal for watercolor, gouache, fluid acrylics & ink painting. This series features a watercolor brush with extra long hair, traditionally bound, extra long perfectly shaped tip. Due to the traditional wire binding, this model is more elastic in comparison to standard riggers and also best suited for calligraphy techniques. Made in Germany. 100% Vegan. Handles are from sustainable forests in the Baltic states. Eco friendly manufacturing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.