
CASANEO Sword Shape, Extra Soft Synthetic, Watercolor & Acrylic, Slant, Series 5597, Size 14
Mfr # VA-5597_14
Zoro # G521734665
product price:Â $55.95
/eaKey Features
Includes
1 Brush
Material
Wood, Synthetic fibers, Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-5597_14
Zoro #
G521734665
UPC #
-
Country of Origin
Germany
Details
Includes
1 Brush
Material
Wood, Synthetic fibers, Metal
Color
Black
Description
CASANEO is a new ''wavy'' fiber synthetic developed by da Vinci for water media artists. Manufactured from extra smooth, slightly wavy synthetic fibers, CASANEO replicates the feel of natural squirrel hair but comes to a better point. This special construction allows the fibers to absorb a huge amount of water & color delivering an endless brush stroke. The brush features a short, black, polished, hexagonal handle. Ideal for watercolor, gouache, fluid acrylics & ink painting. Made in Germany. 100% Vegan. Handles are from sustainable forests in the Baltic states. Eco friendly manufacturing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.