Shop DA VINCI
See all product information
Create Account
CASANEO Travel Pocket Brush, Extra Soft Synthetic, Watercolor, Series 5382-1593, 3 Brush Set in Case
- Mfr # VA-5382-1593_0
- Zoro # G621734619
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material
plastic, synthetic fibers, metal
Color
Black
Includes
3 Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VA-5382-1593_0
- Zoro #
- G621734619
- UPC #
- -
- Country of Origin
- Germany
Details
- Material
- plastic, synthetic fibers, metal
- Color
- Black
- Includes
- 3 Brushes
Description
Our tried and tested pocket/travel brushes in an attractive, robust artificial leather case. CASANEO is a new ''wavy'' fiber synthetic developed by da Vinci for water media artists. Manufactured from extra smooth, slightly wavy synthetic fibers, CASANEO replicates the feel of natural squirrel hair but comes to a better point. This special construction allows the fibers to absorb a huge amount of water & color delivering an endless brush stroke. The brush is 100% vegan and is a favorite for watercolor, gouache, urban sketching, illustration, painting with inks or dyes and fluid acrylics. The brush has a flawless design as it screws together protecting the brush head for safe travels. It also has a drying hole so the brush will dry. Fits easily in a pocket or any painting set. Certified green manufacturing made in Germany. This set includes 3 brushes: Series 1593 Size 4, 6 and 10.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.