Shop DA VINCI
See all product information
Create Account
CASANEO XS Sword, Extra Soft Synthetic, Watercolor & Acrylic, Slant, Series 987, Size 10
- Mfr # VA-987_10
- Zoro # G921734883
product price:Â
$
59.99
/ea
Key Features
Includes
1 Brush
Color
Black
Material
Wood, Synthetic fibers, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VA-987_10
- Zoro #
- G921734883
- UPC #
- -
- Country of Origin
- Germany
Details
- Includes
- 1 Brush
- Color
- Black
- Material
- Wood, Synthetic fibers, Metal
Description
CASANEO is a new ''wavy'' fiber synthetic developed by da Vinci for water media artists. These brushes are, due to their compact size, ideal to be used on the road and are most versatile for all liquid colors. Manufactured from extra smooth, slightly wavy synthetic fibers, CASANEO replicates the feel of natural squirrel hair but comes to a better point. This special construction allows the fibers to absorb a huge amount of water & color delivering an endless brush stroke. The brush features a short, black, polished, hexagonal handle. Ideal for watercolor, gouache, fluid acrylics & ink painting. Made in Germany. 100% Vegan. Handles are from sustainable forests in the Baltic states. Eco friendly manufacturing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.