COLLEGE Student Brush, Synthetic, Acrylic & Oil, Assorted, 4 Brush Set in Bamboo Carrier

  • Mfr # VA-5305_0

  • Zoro # G721734212


product price:  $64.19
/ea

Key Features

Color
Bordeaux
Includes
4 Brushes
Material
Wood, Synthetic fibers, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-5305_0
Zoro #
G721734212
UPC #
-
Country of Origin
Germany

Details

Color
Bordeaux
Includes
4 Brushes
Material
Wood, Synthetic fibers, Metal

Description

COLLEGE is da Vinci's most economical synthetic for acrylic & oil. It features a strong, elastic synthetic fiber that is easy to clean. COLLEGE has a new water-based matte lacquered handle & a seamless ferrule, rare in student brushes. COLLEGE is a higher quality, well-built brush for beginners & students. The long handles feature a non-slip surface. The free bamboo mat with incorporated elastic band has proven its value to keep the brushes secure and for drying - on the road or at home. Certified green manufacturing with sustainable wood handles handmade in Germany at our family-owned factory since 1890. 100% Vegan. This set includes Series 8730 (Round) Sizes 2, 4 and Series 8740 (Flat) Sizes 12, 20.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.