COLLEGE Student Brush, Synthetic, Acrylic & Oil, Filbert, Series 8750, Size 20

  • Mfr # VA-8750_20

  • Zoro # G221735122


product price:  $44.79
/ea

Key Features

Includes
1 Brush
Material
Wood, Synthetic fibers, Metal
Color
Bordeaux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-8750_20
Zoro #
G221735122
UPC #
-
Country of Origin
Germany

Details

Includes
1 Brush
Material
Wood, Synthetic fibers, Metal
Color
Bordeaux

Description

COLLEGE is da Vinci's most economical synthetic for acrylic & oil. It features a strong, elastic synthetic fiber that is easy to clean. COLLEGE has a new water-based matte lacquered handle & a seamless ferrule, rare in student brushes. COLLEGE is a higher quality, well-built brush for beginners & students. The long handles feature a non-slip surface. Certified green manufacturing with sustainable wood handles handmade in Germany at our family-owned factory since 1890. 100% Vegan.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.