COSMOTOP-SPIN Pocket Travel Brush, Synthetic, Watercolor, Round, Series 1573, Size 6
- Mfr # VA-1573_6
- Zoro # G621734893
product price:Â
$
50.99
/ea
Key Features
Color
Black
Material
plastic, synthetic fibers, metal
Includes
1 Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VA-1573_6
- Zoro #
- G621734893
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- Black
- Material
- plastic, synthetic fibers, metal
- Includes
- 1 Brush
Description
Series 1573 is da Vinci's best selling COSMOTOP-SPIN Travel brush. Put in your pocket, your handbag, watercolor set or easel and you are ready to go! The hard casing around the brush is virtually indestructible. Excellent for Watercolors, Illustration, Animation and Rendering. COSMOTOP-SPIN holds more water than any other synthetic with a blend of 5 different diameters of extra smooth fiber ensures the highest color-absorption of any synthetic brush. It has a sturdy construction and will retain its shape. Certified green manufacturing with sustainable wood handles. Handmade in Germany at our family owned factory since 1890.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.