COSMOTOP-SPIN Quill Brush, Synthetic, Watercolor & Indian Ink, Round, Series 488, Size 5

  • Mfr # VA-488_5

  • Zoro # G521735006


product price:  $79.25
/ea
Free Shipping & Returns

Key Features

Includes
1 Brush
Color
Lacquered plain wood
Material
Wood, Synthetic fibers, Quill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-488_5
Zoro #
G521735006
UPC #
-
Country of Origin
Germany

Details

Includes
1 Brush
Color
Lacquered plain wood
Material
Wood, Synthetic fibers, Quill

Description

COSMOTOP-SPIN synthetics are great for watercolor, gouache, acrylic & ink. Spin holds more water than any other synthetic with a blend of 5 different diameters of extra smooth fiber ensuring the highest color-absorption of any synthetic brush. It has a sturdy construction and will retain its shape. This French-style brush features light brown, synthetic fibers in plastic quills. Certified green manufacturing with sustainable wood handles. Handmade in Germany at our family-owned factory since 1890.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.