DRY BRUSH Miniature Painting Brushes, Synthetic, All Paint Types, Assorted, 3-Piece Set

  • Mfr # VA-4179_0

  • Zoro # G921734630


product price:  $96.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
3 Brushes
Material
Wood, Synthetic fibers, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-4179_0
Zoro #
G921734630
UPC #
-
Country of Origin
Germany

Details

Color
Black
Includes
3 Brushes
Material
Wood, Synthetic fibers, Metal

Description

Miniature painters use the so-called drybrush-technique to mimic rust, dirt and to create weathering effects. Also the grain of wood or the look of steel or fabric are accentuated. These versions are made of white synthetic fibers, that imitate the natural goat hair, and have black matte hexagonal handles. The advantage in comparison to traditional natural hair brushes is the more durable fiber, not breaking even after intensive use and assuring a long brush life. This Miniature Painting Dry Brush Set contains one piece each of Series 140 (Flat) Size 6, Series 143 (Round) Size 12 and Series 145 (Filbert) Size 10.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.