FIT Synthetics Student Brush, Mottler, Series 5073, Size 40

  • Mfr # VA-5073_40

  • Zoro # G821733917


product price: $43.15
/ea

Key Features

Color
Green
Material
Wood, Synthetic fibers, Metal
Includes
1 Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-5073_40
Zoro #
G821733917
UPC #
-
Country of Origin
Germany

Details

Color
Green
Material
Wood, Synthetic fibers, Metal
Includes
1 Brush

Description

Thanks to a specifically developed, flexible, grey synthetic fiber we have created a hobby and school painting brush, which fascinates not only by its interesting look but also by its attractive price. This innovative product offers better performance than the traditional school brush with natural hair when it comes to stroke control and color absorbing capacity. Thanks to the DUROPLUS technique this mottler is especially long-lasting. The brush features a green, matte handle with seamless, rust-proof aluminum ferrules. Made in Germany. 100% Vegan.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.