FORTE-Acrylics Student Brush, Synthetic, Acrylic & Oil, Filbert, Series 8650, Size 10, 3PK
- Mfr # VA-8650_10
- Zoro # G221734521
product price:Â
$
54.39
/pk of 3, $18.13/ea
Key Features
Color
Blue
Material
Wood, Synthetic fibers, Metal
Includes
3 Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA-8650_10
- Zoro #
- G221734521
- UPC #
- 194629150762
- Country of Origin
- Germany
- Color
- Blue
- Material
- Wood, Synthetic fibers, Metal
- Includes
- 3 Brushes
Description
da Vinci FORTE-Acrylics is an all-round acrylic brush for thick paint application. This brush is made from durable, red brown synthetic fibers, that were specifically developed for FORTE, which combine the best of bristle and natural hairbrushes. The extra durable fibers are ideal for any rough surface including wood, rough paper, card, textile, canvas, fired porcelain, ceramic and much more! Certified green manufacturing with sustainable wood handles handmade in Germany at our family-owned factory since 1890. 100% Vegan. Sold as a pack of 3.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.