IMPASTO Mottler Brush, Synthetic, Acrylic, Flat, Series 5025, Size 60

  • Mfr # VA-5025_60

  • Zoro # G221734842


product price:  $77.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, White
Includes
1 Brush
Material
Wood, Synthetic fibers, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-5025_60
Zoro #
G221734842
UPC #
-
Country of Origin
Germany

Details

Color
Blue, White
Includes
1 Brush
Material
Wood, Synthetic fibers, Metal

Description

Hard on your brushes? Try the IMPASTO designed for painters who use thick applications of paint, they are made with the thickest synthetic fibers available. Perfect for moving large amounts of color in bold expressive strokes. Ideal for working with thickening mediums or heavy body acrylics. Extra rugged, they move seamlessly through the thickest layers of paint. Great for rough surfaces, wood, cement or textured canvases. Certified green manufacturing with sustainable wood handles made in Germany at our family owned factory since 1890. 100% Vegan. Nickel-plated brass ferrules are rust resistant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.