Zoro Homepage

MAESTRO Miniature Painting Brushes, Kolinsky Red Sable, Assorted, 3 Brush Set in Gift Box

  • Mfr # VA-5500_0

  • Zoro # G821734457


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Includes
3 Brushes
Color
Black
Material
Wood, natural fibers, metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-5500_0
Zoro #
G821734457
UPC #
-
Country of Origin
Germany

Details

Includes
3 Brushes
Color
Black
Material
Wood, natural fibers, metal

Description

This 3-brush set is the perfect gift for watercolorists. Series 10 has European style shaping with an extra-sharp point and the fastest action at the tip. The high-quality, extra-elastic Kolinsky Red Sable brushes provide high color absorption, making it easy to paint all details perfectly. All brushes are handmade from raw material to finished brush by skilled artisans at the factory. Hair is deeply set in in brass ferrule so brush will keep its shape. The nickel-plated brass ferrule is rust-resistant. Certified green manufacturing with sustainable wood handles made in Germany at our family-owned factory since 1890. This set includes Series 10 (Round) in Size -5, 0 and 4 in an elegant black gift box.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.