MAESTRO2 Mottler Brush, Natural Bristle, Acrylic & Oil, Flat, Series 2475, Size 50

  • Mfr # VA-2475_50

  • Zoro # G021734554


product price:  $31.49
/ea

Key Features

Color
Natural wood
Material
Wood, Hog Bristle, Metal
Includes
1 Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-2475_50
Zoro #
G021734554
UPC #
-
Country of Origin
Germany

Details

Color
Natural wood
Material
Wood, Hog Bristle, Metal
Includes
1 Brush

Description

da Vinci varnish & priming mottler brush with extra short hog bristle and natural lacquered handle is made for the demands of oil and acrylic painting. Professional quality hog bristle produces a controlled stiff stroke which is great for blocking out large areas of paint. The bristle is set by hand, not cut therefore brush retains its natural flags or split ends for even paint distribution. This series is ideal for priming, gesso, underpainting, varnishing, graining and transparent painting with great control.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.