
PETIT GRIS PUR & MIX Wash Brushes, Natural Blue Squirrel, Watercolor, 3 Brush Set in Gift Box
Mfr # VA-4251_0
Zoro # G521735372
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Includes
3 Brushes
Material
Wood, natural fibers, quill, copper
Color
Natural Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-4251_0
Zoro #
G521735372
UPC #
-
Country of Origin
Germany
Details
Includes
3 Brushes
Material
Wood, natural fibers, quill, copper
Color
Natural Wood
Description
PETIT GRIS PUR squirrel hair is of the highest quality and holds a large volume of water which makes it excellent for mop and wash techniques. Generously sized and hand shaped, the unique point allows for full strokes across the paper while its huge reservoir lays down large amounts. Each quill is expertly wrapped by hand with copper wire. Series 991 and 5590 include a small amount of synthetic hair mixed with the natural blue squirrel fibers. These fine brushes are particularly appreciated by watercolor painters, especially for glazing, priming and washing techniques (wet-on-wet), but also by porcelain painters, gilders and many more. Please be aware that the fine, natural hairs break easily if the pigment is not washed out carefully after painting or if the painting surface is too rough. This set includes Series 418 Size 0, Series 5590 (Round) Size 10 and Series 991 (Flat) Size 10.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.