TOP-ACRYL Bright Red-Brown Brush, Synthetic, Acrylic & Oil, Flat, Series 7185K, Size 16

  • Mfr # VA-7185K_16

  • Zoro # G221735542


product price:  $35.45
/ea

Key Features

Material
Wood, Synthetic fibers, Metal
Color
Black
Includes
1 Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-7185K_16
Zoro #
G221735542
UPC #
-
Country of Origin
Germany

Details

Material
Wood, Synthetic fibers, Metal
Color
Black
Includes
1 Brush

Description

Extra strong and stiff for acrylics, oils & water-mixable oils TOP-ACRYL is constructed with 5 different diameters of extra strong Synthetic Bristle. Short ''no-roll'' handles fit right in your smaller painting box or travel easel. Exclusive design developed by da Vinci. Extra stiff with a precise snap, and a favorite of Impasto painters (who use thick applications of paint). Whether massing color in the larger sizes or precision painting in the smaller sizes, TOP-ACRYL brushes offer the artist versatility and ruggedness. This brush features short, black, polished, hexagonal handles that prevent the brush from rolling away and the hand from getting tired during painting.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.