Shop DA VINCI
See all product information
Create Account
TOP-ACRYL Red-Brown Brush, Synthetic, Acrylic & Oil, Round, Series 7785K, Size 10
- Mfr # VA-7785K_10
- Zoro # G021734974
product price:Â
$
36.29
/ea
Key Features
Includes
1 Brush
Color
Black
Material
Wood, Synthetic fibers, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA-7785K_10
- Zoro #
- G021734974
- UPC #
- -
- Country of Origin
- Germany
- Includes
- 1 Brush
- Color
- Black
- Material
- Wood, Synthetic fibers, Metal
Description
Extra strong and stiff for acrylics, oils & water-mixable oils TOP-ACRYL is constructed with 5 different diameters of extra strong Synthetic Bristle. Short ''no-roll'' handles fit right in your smaller painting box or travel easel. Exclusive design developed by da Vinci. Extra stiff with a precise snap, and a favorite of Impasto painters (who use thick applications of paint). Whether massing color in the larger sizes or precision painting in the smaller sizes, TOP-ACRYL brushes offer the artist versatility and ruggedness. This brush features short, black, polished, hexagonal handles that prevent the brush from rolling away and the hand from getting tired during painting.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.