
TOP-ACRYL Red-Brown Brushes, Synthetic, Oil & Acrylic, 4-Piece Set
Mfr # VA-4220_0
Zoro # G221735559
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Includes
4 Brushes
Color
Black, Brown
Material
Wood, Synthetic fibers, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-4220_0
Zoro #
G221735559
UPC #
-
Country of Origin
Germany
Details
Includes
4 Brushes
Color
Black, Brown
Material
Wood, Synthetic fibers, Metal
Description
Extra strong and stiff for acrylics, oils & water-mixable oils TOP-ACRYL is constructed with 5 different diameters of extra strong Synthetic Bristle. Short ''no-roll'' handles fit right in your smaller painting box or travel easel. Exclusive design developed by da Vinci. Extra stiff with a precise snap, and a favorite of Impasto painters (who use thick applications of paint). Whether massing color in the larger sizes or precision painting in the smaller sizes, TOP-ACRYL brushes offer the artist versatility and ruggedness. This brush features short, black, polished, hexagonal handles that prevent the brush from rolling away and the hand from getting tired during painting. This set contains: Series 7185K Size 6, 10 and 14 as well as Series 7785K Size 6.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.