Esytwin Docking Station
- Mfr # 60162081
- Zoro # G323363124
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Material
Technopolymer
Color
Green
Features
On demand
Width
13 in
For Use With
Water Boosting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60162081
- Zoro #
- G323363124
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 13 in
- Depth
- 28 in
- Length
- 10 in
Details
- Material
- Technopolymer
- Color
- Green
- Features
- On demand
- For Use With
- Water Boosting
- Application
- Water
- Voltage
- 230V
Description
The DAB E.SYTWIN is a compact docking station that allows the user to easily connect two E.SYBOX systems side by side. This docking station is fully integrated with in and out pipework connections and is easy to dock and undock. Ideal for systems where either larger flow or a where a stand-by pump is required. Not compatible with the E.sybox Mini.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.