
<b>Features</b><ul><li>Cast Aluminum Two Tier Pagoda Light</li><li>Durable Cast Aluminum Constructio
Mfr # LV102S-BZ
Zoro # G603715612
product price: $107.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV102S-BZ
Zoro #
G603715612
UPC #
849095005572
Country of Origin
China
Description
Features
- Cast Aluminum Two Tier Pagoda Light
- Durable Cast Aluminum Construction
- Frosted, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- Fixture Includes (1) 6.00 Riser
- Ground Spike Included for Installation
- Fixture includes (1) 20 Watt JC Type Lamp
- Finish - Bronze
- 12 Volt.
- Maximum Lamp Wattage: 50 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- ETL Approved for Wet Location
- Overall Dimensions: 10.50 H x 6.00 W x 6.00 D in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.