Shop DABMAR LIGHTING
See all product information
Create Account
D105-W Cast Aluminum Area Flood Light; White
- Mfr # D105-W
- Zoro # G403723831
product price:Â
$
74.49
/ea
Key Features
Color
White
Width (In.)
5.25 in
Fixture Housing Material
Aluminum
Voltage
120V
Height (In.)
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D105-W
- Zoro #
- G403723831
- UPC #
- 849095002168
- Country of Origin
- China
- Color
- White
- Fixture Housing Material
- Aluminum
- Item
- Area Flood Light
- Voltage
- 120V
- Fixture Lens Material
- Tempered Glass
- Lamp Watts
- 150W
Dimensions
- Width (In.)
- 5.25 in
- Height (In.)
- 6.75 in
Description
Features:
- Cast Aluminum Area Flood Light.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture includes (1) Double-Ended 78MM 120V 150 Watt Quartz Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 150 Watts (Fixture Includes (1) Double-Ended 78MM 120V Quartz Lamp)
- Finish - White
- Dimension - 6.75 H x 5.25 W x 5 D in.
- Item Weight - 1 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.