Shop DABMAR LIGHTING
See all product information
Create Account
D120-BZ 60W 120V Fiberglass Bollard; Bronze - 41.88 x 10.25 x 10.25 in.
- Mfr # D120-BZ
- Zoro # G204123274
product price:Â
$
980.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41.88 in
Overall Depth
10.25 in
Includes
Mounting Hardware
Overall Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D120-BZ
- Zoro #
- G204123274
- UPC #
- 849095047640
- Country of Origin
- China
- Item
- Bollard Light
- Includes
- Mounting Hardware
Dimensions
- Overall Height
- 41.88 in
- Overall Depth
- 10.25 in
- Overall Length
- 10.25 in
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Fiberglass Bollard
- Durable Fiberglass Material
- Clear/Frosted Polycarbonate Lens
- Fixture Compatible for (1) 60 watt Incandenscent Lamp (Not Included)
- Fixture Pre-Wired with UL Listed Wire/Cable
- Mounting Hardware Included
- ETL Approved for Wet Location
- Finish: Bronze
- Voltage: 120V
- Maximum Lamp wattage: 60 watt Incandenscent Type (Lamp Not Included)
- Assembly Required: No
- Distressed Finish: No
- Overall Dimensions: 41.88 x 10.25 x 10.25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.