This item is Discontinued.

Dabmar Lighting Dabmar Lighting B-450 50W HID & MH Ballast B-450

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting B-450 50W HID & MH Ballast (Discontinued)

Mfr # B-450
Zoro # G904124397
UPC # 849095022272
Country of Origin China
Category HID Ballasts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-450
Zoro #
G904124397
UPC #
849095022272
Country of Origin
China

Description

50W HID & MH Ballast

Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.

Specifications
  • Lamp Type: HID
  • Illuminant Type: MH
  • Wattage: 50W
  • Voltage: 120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.