
Dabmar Lighting D3200-BZ Powder Coated Cast Aluminum Bollard Light; Bronze - 43.19 x 6.63 x 6.63 in.
Mfr # D3200-BZ
Zoro # G904034917
product price:Â $878.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D3200-BZ
Zoro #
G904034917
UPC #
849095022319
Country of Origin
China
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Powder Coated Cast Aluminum Bollard
- Durable Cast Aluminum Construction
- White, Heat Resistant, Polycarbonate Lens
- Fixture Pre-Wired with UL Listed Wire/Cable
- Mounting Hardware Included
- ETL Approved for Wet Location
- 1 - 60 Watt Incandenscent Lamp Not Included
- Finish: Bronze
- Maximum Lamp Wattage: 60 Watt
- Volts: 120
- Dimension: 43.19" H x 6.63" W x 6.63" D
- Weight: 8.00 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.