This item is Discontinued.

This item is Discontinued.
Dabmar Lighting D5200-G Cast Aluminum Four Tier Pagoda Light; Green (Discontinued)
Mfr #
D5200-G
Zoro #
G703715321
UPC # 849095005978
Country of Origin China
Category Landscape Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D5200-G
Zoro #
G703715321
UPC #
849095005978
Country of Origin
China
Description
Features
- Cast Aluminum Four Tier Pagoda Light
- Durable Cast Aluminum Construction
- Clear, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- Fixture includes (1) PL7 7 Watt Lamp
- Pagoda Head compatible with 0.50 threaded Stem (Stem Not Included)
- ETL Approved for Wet Location
- Finish - Green
- 120 Volt.
- Maximum Lamp Wattage: 7 Watts (Fixture Includes (1) 7 Watt PL7 Lamp)
- ETL Approved for Wet Location
- Overall Dimensions: 9.00 H x 6.00 W x 6.00 D in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.