This item is Discontinued.

Dabmar Lighting Dabmar Lighting D5200-VG Cast Aluminum Four Tier Pagoda Light; Verde Green D5200-VG

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting D5200-VG Cast Aluminum Four Tier Pagoda Light; Verde Green (Discontinued)

Mfr # D5200-VG
Zoro # G903715251
UPC # 849095005985
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D5200-VG
Zoro #
G903715251
UPC #
849095005985
Country of Origin
China

Description

Features
  • Finish - Verde Green.
  • Cast Aluminum Four Tier Pagoda Light.
  • Durable Cast Aluminum Construction.
  • Clear, Heat Resistant, Tempered Glass Lens.
  • Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
  • Fixture includes (1) PL7 7 Watt Lamp.
  • Pagoda Head compatible with 0.50" threaded Stem (Stem Not Included).
  • ETL Approved for Wet Location.
  • Item Weight - 1.60 lbs.
Specifications
  • Dimension - 9.00 H x 6.00 W x 6.00 D in.
  • 120 Volt.
  • Maximum Lamp Wattage - 7 Watts (Fixture Includes (1) 7 Watt PL7 Lamp).
  • ETL Approved for Wet Location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.