This item is Discontinued.

Dabmar Lighting Dabmar Lighting D5405-VG 6 x 3 in. 120V Incandescent Four Tier Pagoda Light - Verde Green D5405-VG

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting D5405-VG 6 x 3 in. 120V Incandescent Four Tier Pagoda Light - Verde Green (Discontinued)

Mfr # D5405-VG
Zoro # G603988368
UPC # 849095099892
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D5405-VG
Zoro #
G603988368
UPC #
849095099892
Country of Origin
Unknown

Description

6 x 3 in. 120V Incandescent Four Tier Pagoda Light

Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.

Specifications
  • Finish: Verde Green
  • Lens: Clear, Heat Resistant, Tempered Glass Lens
  • Lamp Type: A-Type
  • Illuminant Type: Incandescent
  • Wattage: 40W
  • Voltage: 120V
  • Lamp Includes: No
  • Tiers: 4
  • Top Diameter: 6"
  • Bottom Diameter: 3"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.