This item is Discontinued.

Dabmar Lighting Dabmar Lighting DF-LED5750-BZ 50 watt LED Chip On Board 120-277 V Slim Flood Light with Knuckle; Bronze DF-LED5750-BZ

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting DF-LED5750-BZ 50 watt LED Chip On Board 120-277 V Slim Flood Light with Knuckle; Bronze (Discontinued)

Mfr # DF-LED5750-BZ
Zoro # G403715614
UPC # 849095067235
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DF-LED5750-BZ
Zoro #
G403715614
UPC #
849095067235
Country of Origin
China

Description

Features
  • Slim Flood Light W/Knuckle 50 Watt LED Chip On Board 120-277
  • Powder Coated Cast Aluminum
  • Clear, Heat Resistant, Polycarbonate Lens
  • Fixture Includes (1) 50 Watt LED Surface Mount Diode
  • Fixture Pre-Wired with UL Listed Wire/Cable
  • 1/2" NPS Threaded Locking Swivel Arm
  • 50K (Lumens Output at 5,250 Lumens)
  • UL Listed and DLC Approved
Specifications
  • Color: Bronze
  • Bulb Type: LED
  • Maximum Lamp Voltage: 120-277 Volts
  • Maximum Lamp Wattage: 50 Watts (Fixture Includes (1) 50 Watt LED Surface Mounted Diodes)
  • Dimension: 10.75" H x 9.00" W x 1.69"D
  • Weight: 4.50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.