This item is Discontinued.

This item is Discontinued.
Dabmar Lighting DF5600-W Solid Brass Area Flood Light; White (Discontinued)
Mfr #
DF5600-W
Zoro #
G903724338
UPC # 849095002199
Country of Origin China
Category Security & Flood Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DF5600-W
Zoro #
G903724338
UPC #
849095002199
Country of Origin
China
Description
Features:
- Solid Brass Area Flood Light.
- Durable Solid Brass Construction.
- Clear, Heat Resistant Acrylic Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture includes (1) PL13 13 Watt Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 13 Watts (Fixture Includes (1) 13 Watt PL13 Lamp)
- Finish - White
- Dimension - 8 H x 8.75 W x 4.50 D in.
- Item Weight - 2.40 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.