This item is Discontinued.

Dabmar Lighting Dabmar Lighting DF5801-B 13W 120V Polycarbonate Area Flood Light; Black DF5801-B

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting DF5801-B 13W 120V Polycarbonate Area Flood Light; Black (Discontinued)

Mfr # DF5801-B
Zoro # G403962537
UPC # 849095041839
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DF5801-B
Zoro #
G403962537
UPC #
849095041839
Country of Origin
China

Description

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • Polycarbonate Area Flood Light
  • Durable Heavy Duty Polycarbonate Construction
  • Clear, Ribbed Polycarbonate Lens
  • Fixture Includes (1) 13 watt S13-GU-24 Flourescent Lamp
  • Fixture Pre-Wired with UL Listed Wire/Cable
  • Adjustable Knuckle for Directional Light Source
  • LV-S6 Female Ground Spike
  • ETL Approved for Wet Location
Specifications
  • Finish: Black
  • Voltage: 120V
  • Maximum Lamp wattage: 13 watt (Fixture Includes (1) 13 watt S13-GU-24 Flourescent Lamp)
  • Assembly Required: No
  • Distressed Finish: No
  • Overall Dimensions: 7 x 8.50 x 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.