This item is Discontinued.

This item is Discontinued.
Dabmar Lighting DF6426-W 7.50 x 10 x 3.17 in. 120 V 26 watts Polycarbonate Surface Mounted Wall Fixture Light with PL13 Fluorescent Lamp; White (Discontinued)
Mfr #
DF6426-W
Zoro #
G103988363
UPC # 849095054730
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DF6426-W
Zoro #
G103988363
UPC #
849095054730
Country of Origin
China
Description
Polycarbonate Surface Mounted Wall Fixture Light
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Durable Polycarbonate Construction
- Clear, Ribbed, Heat Resistant, Polycarbonate Lens
- Fixture Includes (2) PL13 13 Watt Fluorescent Lamp
- ETL Approved for Wet Location
- Finish: White
- Volts: 120 Volts
- Maximum Lamp Wattage: 26 Watts Fixture Includes (2) PL13 Fluorescent Lamp
- Distressed Finish: No
- Assembly Required: No
- Overall Dimension: 7.50" H x 10" W x 3.17" D
- Weight: 2.4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.