This item is Discontinued.

Dabmar Lighting Dabmar Lighting DF6435 6.25 x 9.25 x 6.25 in. 120 V 35 watts Powder Coated Cast Aluminum Mini Flood Fixture with High Pressure Sodium Lamp; Bronze DF6435

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting DF6435 6.25 x 9.25 x 6.25 in. 120 V 35 watts Powder Coated Cast Aluminum Mini Flood Fixture with High Pressure Sodium Lamp; Bronze (Discontinued)

Mfr # DF6435
Zoro # G803724063
UPC # 849095059551
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DF6435
Zoro #
G803724063
UPC #
849095059551
Country of Origin
China

Description

Powder Coated Cast Aluminum Mini Flood Fixture

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • Durable Cast Aluminum Construction
  • Clear, Heat Resistant, Tempered Glass Lens
  • Fixture Includes (1) 35 Watt High Pressure Sodium Lamp
  • LV-S6-B Ground Spike Recommended for In-Ground Applications
  • ETL Approved for Wet Location
Specifications
  • Finish: Bronze
  • Volts: 120 Volts
  • Maximum Lamp Wattage: 35 Watts Fixture Includes (1) 35 Watt High Pressure Sodium Lamp
  • Distressed Finish: No
  • Assembly Required: No
  • Overall Dimension: 6.25" H x 9.25" W x 6.25" D
  • Weight: 4.98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.