This item is Discontinued.

Dabmar Lighting Dabmar Lighting DF6726-BZ 11 x 6.81 x 5.25 in. 120 V 26 watts Polycarbonate Surface Mounted Wall Fixture Light with PL13 Fluorescent Lamp; Bronze DF6726-BZ

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting DF6726-BZ 11 x 6.81 x 5.25 in. 120 V 26 watts Polycarbonate Surface Mounted Wall Fixture Light with PL13 Fluorescent Lamp; Bronze (Discontinued)

Mfr # DF6726-BZ
Zoro # G603988320
UPC # 849095054785
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DF6726-BZ
Zoro #
G603988320
UPC #
849095054785
Country of Origin
China

Description

Polycarbonate Surface Mounted Wall Fixture Light

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • Durable Polycarbonate Construction
  • Clear, Ribbed, Heat Resistant, Polycarbonate Lens
  • Fixture Includes (2) PL13 13 Watt Fluorescent Lamp
  • ETL Approved for Wet Location
Specifications
  • Finish: Bronze
  • Volts: 120 Volts
  • Maximum Lamp Wattage: 26 Watts Fixture Includes (2) PL13 Fluorescent Lamp
  • Distressed Finish: No
  • Assembly Required: No
  • Overall Dimension: 11" H x 6.81" W x 5.25" D
  • Weight: 5.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.